Switch Toggle SP 15A 120V Grd WH

Item #: 0838046

Cat #: 1301-7W

UPC: 032664750878

$ 1.08 EA
Company wide:
11,570 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Standard Grade toggle and decorator switches

Also known as: 032664750878, 1301-7W, CWD13017W

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Color: White
Type: Residential
Volts AC: 120
Amps: 15
Type: Residential
Poles: 1
Color: White