
$ 1.08 EA
Company wide:
2,400
in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Overview
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Standard Grade toggle and decorator switches
Also known as: 032664750885, 1301-7V, CWD13017V
Specifications
| Mounting: | Flush, Wall |
| Material: | Polycarbonate |
| Poles: | 1 |
| Amps: | 15 |
| Color: | Ivory |
| Mounting: | Flush, Wall |
| Poles: | 1 |
| Color: | Ivory |
| Material: | Polycarbonate |
| Amps: | 15 |