
$ 1.08 EA
Company wide:
740
in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Overview
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Standard Grade toggle and decorator switches
Also known as: 032664149108, 1301-7B, CWD13017B
Specifications
| Color: | Brown |
| Mounting: | Flush, Wall |
| Material: | Polycarbonate |
| Poles: | 1 |
| Amps: | 15 |
| Color: | Brown |
| Material: | Polycarbonate |
| Amps: | 15 |
| Mounting: | Flush, Wall |
| Poles: | 1 |