Switch Tog DP 3Pos 20A 120/277V Main IV

Item #: 0838038

Cat #: 2226V

UPC: 032664429804

$ 211.76 EA
Company wide:
40 in stock
Eaton Arrow Hart industrial grade toggle switch,Maintained toggle,#14-10 AWG,20A,Flush,120/277V,Back/side,Screw,Ivory,Load type: Motor Control,Fan,LED,Incandescent,ELV,MLV,CFL,Flourescent,Halogen,Double-Pole,Brass,Urea,Pack of 10

Overview

Eaton Arrow Hart industrial grade toggle switch,Maintained toggle,#14-10 AWG,20A,Flush,120/277V,Back/side,Screw,Ivory,Load type: Motor Control,Fan,LED,Incandescent,ELV,MLV,CFL,Flourescent,Halogen,Double-Pole,Brass,Urea,Pack of 10

Arrow Hart’s broad line of industrial grade switches feature superior engineering, reliable performance and ease of installation

Also known as: 032664429804, 2226V, CWD2226V

Specifications

Type: Maintained, 3 Position
Color: Ivory
Type: Maintained, 3 Position
Color: Ivory