Switch Tog DP 3Pos 20A 120/277V Main BR

Item #: 0838036

Cat #: 2226B

UPC: 032664429705

Company wide:
0 in stock
Eaton Arrow Hart industrial grade toggle switch, Maintained toggle, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Urea

Overview

Eaton Arrow Hart industrial grade toggle switch, Maintained toggle, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Urea

Arrow Hart’s broad line of industrial grade switches feature superior engineering, reliable performance and ease of installation

Also known as: 032664429705, 2226B, CWD2226B

Specifications

Color: Brown
Type: Maintained, 3 Position
Color: Brown
Type: Maintained, 3 Position