Vertical power strip 32 A, 230, 24 IEC C

Item #: 0837982

Cat #: Q1N2B3J2M30AHA0

UPC: 074983881123

Call for price
Company wide:
0 in stock
SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 32A, 230V single phase, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) splashproof IEC

Overview

SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 32A, 230V single phase, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) splashproof IEC
Also known as: 074983881123, Q1N2B3J2M30AHA0, PDTQ1N2B3J2M30AHA0

Specifications

Mounting: Vertical
Color: Black
Mounting: Vertical
Color: Black