Base Spacer, 4" Duct x 1-1/2" Separation, Non-Metallic

Item #: 0837939

Cat #: 5335968

UPC: 088700538702

Company wide:
0 in stock
Base Spacer, 4 Inch x 1-1/2 Inch, Non-Metallic

Overview

Base Spacer, 4 Inch x 1-1/2 Inch, Non-Metallic
Also known as: 088700538702, 5335968, CTX5335968

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in