Inter Spacer 4" X 1-1/2"

Item #: 0837934

Cat #: 5336021

UPC: 088700538856

Company wide:
0 in stock
Intermediate Spacer for Conduit Separation, 4 inch X 1-1/2 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 4 inch X 1-1/2 inch, Material: Non-Metallic
Also known as: 088700538856, 5336021, CTX5336021

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in