Spacer I Vl 3 1 1/2

Item #: 0837932
Cat #: 5336016
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Intermediate Spacer for Conduit Separation, 3 inch X 1-1/2 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 3 inch X 1-1/2 inch, Material: Non-Metallic
Also known as: 5336016, CTX5336016

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)