1
more

15A TR Residential Grade Decorator Receptacle, 5-15R, White
Item #: 0837888
Cat #: TR1107W
UPC: 032664666445
$ 3.25 EA
Company wide:
22,722
in stock
Documents & Guides
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Overview
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664666445, TR1107W, CWDTR1107W
Specifications
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | White |
| NEMA Configuration: | 5-15R |