Recp TR Deco Duplex 15A 125V 2P3W IV

Item #: 0837884

Cat #: TR1107V

UPC: 032664666438

$ 3.25 EA
Company wide:
400 in stock
Documents & Guides
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant

Overview

Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666438, TR1107V, CWDTR1107V

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R