NK 2-fiber OS2 1.6mm LSZH Jacket Patch C

Item #: 0837804

Cat #: NKFP92ELLSSM030

UPC: 613056025141

$ 101.28 EA
Company wide:
0 in stock
Documents & Guides
NetKey 2-fiber OS2 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable, 30m.

Overview

NetKey 2-fiber OS2 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable, 30m.
Also known as: 613056025141, NKFP92ELLSSM030, PDTNKFP92ELLSSM030

Specifications

Length: 30 m
Color: Yellow
Length: 30 m
Color: Yellow