
Conn CR 50A 125/250V 3P4W H/L Armored
Item #: 0837725
Cat #: 63CR64
UPC: 040893679624
$ 138.30 EA
Company wide:
0
in stock
Documents & Guides
Eaton corrosion resistant locking connector , #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in
Overview
Eaton corrosion resistant locking connector , #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Also known as: 040893679624, 63CR64, CWD63CR64
Specifications
| Type: | Locking, Indicator, General Purpose |
| Length: | 7 1/8 in |
| Mounting: | Blade |
| Volts DC: | 125 |
| Amps: | 110 |
| Color: | Black |
| Class: | RK5 |
| Volts AC: | 250 |
| Material: | Phenoic/Steel |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Type: | Locking, Indicator, General Purpose |
| Mounting: | Blade |
| Amps: | 110 |
| Class: | RK5 |
| Material: | Phenoic/Steel |
| Interrupt Rating AC: | 200 kA |
| Length: | 7 1/8 in |
| Volts DC: | 125 |
| Color: | Black |
| Volts AC: | 250 |
| Interrupt Rating DC: | 20 kA |