MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0837647

Cat #: VSC2GV21C

UPC: 782856557791

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, 2/0 Concentric, 12"û24" Pipe

Overview

Cable to Steel, VS, Steel Pipe, 2/0 Concentric, 12"û24" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856557791, VSC2GV21C, CADVSC2GV21C

Specifications

Family / Style: VS
Family / Style: VS