Switch Decorator 3Way 15A 120/277V AL

Item #: 0837633

Cat #: 7503A

UPC: 032664627620

Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627620

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627620
Also known as: 032664627620, 7503A, CWD7503A

Specifications

Color: Almond
Type: Decorator
Color: Almond
Type: Decorator