Switch Decorator 4Way 15A 120/277V AL

Item #: 0837631

Cat #: 7504A-BOX

UPC: 032664644665

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic
Also known as: 032664644665, 7504A-BOX, CWD7504ABOX

Specifications

Color: Almond
Type: Decorator
Color: Almond
Type: Decorator