Wallplate 2G Tog/Deco Thermoset Std BR

Item #: 0837527

Cat #: 2153B-BOX

UPC: 032664318306

Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Brown, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, Brown, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664318306, 2153B-BOX, CWD2153BBOX

Specifications

Type: Toggle Switch, Decorator
Material: Thermoset
Color: Brown
Mounting: Screw
Gangs: 2
Type: Toggle Switch, Decorator
Color: Brown
Gangs: 2
Material: Thermoset
Mounting: Screw