Switch Decorator 3Way LT 15A 120/277V IV

Item #: 0837483

Cat #: 7513V-BOX

UPC: 032664628030

$ 15.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Lighted in off position, box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 628030

Overview

Eaton standard grade decorator switch, Lighted in off position, box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 628030
Also known as: 032664628030, 7513V-BOX, CWD7513VBOX

Specifications

Type: CFL, Decorator
Color: Ivory, White
Type: CFL, Decorator
Color: Ivory, White