Switch Decorator 4Way 15A 120/277V IV

Item #: 0837479

Cat #: 7504V-BOX

UPC: 032664643828

$ 12.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643828

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643828
Also known as: 032664643828, 7504V-BOX, CWD7504VBOX

Specifications

Color: Ivory
Type: Decorator
Color: Ivory
Type: Decorator