Switch Decorator 4Way 15A 120/277V BR

Item #: 0837473

Cat #: 7504B-BOX

UPC: 032664644672

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672

Thermoplastic rocker, top and back body are virtually unbreakable, promising years of durable performance.120/277V/AC rating ideal for fluorescent lighting fixtures and a broad variety of applications.

Also known as: 032664644672, 7504B-BOX, CWD7504BBOX

Specifications

Color: Brown
Amps: 15
Volts AC Range: 120 - 277
Color: Brown
Volts AC Range: 120 - 277
Amps: 15