Switch Decorator 3Way 15A 120/277V IV

Item #: 0837468

Cat #: 7503V

UPC: 032664627682

$ 3.10 EA
Company wide:
140 in stock
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627682

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627682

Standard Grade toggle and decorator switches

Also known as: 032664627682, 7503V, CWD7503V

Specifications

Color: Ivory
Type: Decorator
Color: Ivory
Type: Decorator