Switch Decorator 3Way 15A 120/277V GY

Item #: 0837465

Cat #: 7503GY-BOX

UPC: 032664627873

$ 3.10 EA
Company wide:
80 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627873

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627873

Eaton’s wiring devices decorator style switches are the perfect way to add a sophisticated accent to your home.

Also known as: 032664627873, 7503GY-BOX, CWD7503GYBOX

Specifications

Color: Gray
Amps: 15
Type: Decorator
Volts AC Range: 120 - 277
Color: Gray
Type: Decorator
Amps: 15
Volts AC Range: 120 - 277