Switch Decorator 3Way 15A 120/277V BK

Item #: 0837463

Cat #: 7503BK-BOX

UPC: 032664752452

$ 3.10 EA
Company wide:
127 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752452

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752452

Eaton’s wiring devices decorator style switches are the perfect way to add a sophisticated accent to your home.

Also known as: 032664752452, 7503BK-BOX, CWD7503BKBOX

Specifications

Color: Black
Amps: 15
Volts AC Range: 120 - 277
Color: Black
Volts AC Range: 120 - 277
Amps: 15