Switch Decorator SP 15A 120/277V IV

Item #: 0837459

Cat #: 7501V

UPC: 032664627569

$ 2.14 EA
Company wide:
1,960 in stock
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627569

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627569

Standard Grade toggle and decorator switches

Also known as: 032664627569, 7501V, CWD7501V

Specifications

Color: Ivory
Type: Decorator
Color: Ivory
Type: Decorator