Switch Decorator SP 15A 120/277V GY

Item #: 0837456

Cat #: 7501GY-BOX

UPC: 032664627859

$ 2.14 EA
Company wide:
697 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627859

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627859

Eaton’s wiring devices in metallic finish are the perfect way to add a sophisticated accent to your home.

Also known as: 032664627859, 7501GY-BOX, CWD7501GYBOX

Specifications

Color: Gray
Poles: 1
Amps: 15
Volts AC Range: 120 - 277
Color: Gray
Amps: 15
Poles: 1
Volts AC Range: 120 - 277