Recp Dup 15A125V 2P3W Const Grade B&S BR

Item #: 0837424

Cat #: 5262B

UPC: 032664704277

$ 5.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704277, 5262B, CWD5262B

Specifications

Color: Brown
Material: Nylon
Color: Brown
Material: Nylon