EWD 1257-SP Recp Single Flush 30A 1

Item #: 0837400
Cat #: 1257-SP
UPC: 032664306808
$ 18.66 EA
Company wide:
208 in stock
Recp Single Flush 30A 125/250V 3P4W BK

Overview

Recp Single Flush 30A 125/250V 3P4W BK
Commercial & Industrial Power Receptacles 30A, 125/250V NEMA 14-30 3-Pole/4-Wire Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664306808, 1257-SP, CWD1257SP

Specifications

Mounting: Flush
Type: Power Outlet Receptacle
Color: Black
Amps: 30
Volts AC: 250, 125
Mounting: Flush
Color: Black
Volts AC: 250, 125
Type: Power Outlet Receptacle
Amps: 30

Customer Reviews

No reviews for this product
(0)