Plug Angle 15A 125V 2P3W Vinyl Str YL

Item #: 0837394

Cat #: 4867AN-BOX

UPC: 032664536823

$ 10.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664536823, 4867AN-BOX, CWD4867ANBOX

Specifications

Type: Straight Blade
Color: Yellow
Type: Straight Blade
Color: Yellow