High Pressure Sodium, Ceramalux Lamp, 35W, BD17

Item #: 0837341
Cat #: C35S76/M
UPC: 046677467296
Call for price
Company wide:
0 in stock
High Pressure Sodium, Ceramalux Lamp, 35W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 2250, CRI: 21, Color Temp: 2100K, ANSI Code: S76. *Philips Part # 467290* ###NOTE: 467290: C35S76/M 12PK; is delisted with no additional incoming stock.

Overview

High Pressure Sodium, Ceramalux Lamp, 35W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 2250, CRI: 21, Color Temp: 2100K, ANSI Code: S76. *Philips Part # 467290* ###NOTE: 467290: C35S76/M 12PK; is delisted with no additional incoming stock.
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467296, C35S76/M, PHIC35S76M

Specifications

Wattage: 35
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Shape: BD17 (Elliptical Dimple Enclosed)
Lumens: 2250
Volts AC Range: 208, 240, 120
Color Rendering Index (CRI): 21
ANSI Code: S76
Light Technology: HID
Wattage: 35
Base: Medium Screw (E26)
Lumens: 2250
Color Rendering Index (CRI): 21
Light Technology: HID
Color Temperature: 2100 (Warm White)
Shape: BD17 (Elliptical Dimple Enclosed)
Volts AC Range: 208, 240, 120
ANSI Code: S76

Customer Reviews

No reviews for this product
(0)