This product has been discontinued.

High Pressure Sodium, Ceramalux Lamp, 50W, BD17
Item #: 0837340
Cat #: C50S68/M
UPC: 046677467302
Company wide:
0
in stock
Discontinued
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 50W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 4000, CRI: 21, Color Temp: 2100K, ANSI Code: S68. *Philips Part # 40980-5*
Overview
High Pressure Sodium, Ceramalux Lamp, 50W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 4000, CRI: 21, Color Temp: 2100K, ANSI Code: S68. *Philips Part # 40980-5*
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467302, C50S68/M, PHIC50S68M
Specifications
| Color Temperature: | 2100 (Warm White) |
| Base: | Medium Screw (E26) |
| ANSI Code: | S68 |
| Lumens: | 3600, 4000 |
| Volts AC: | 120, 277 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Wattage: | 50 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S68 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Light Technology: | HID |
| Base: | Medium Screw (E26) |
| Lumens: | 3600, 4000 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Color Rendering Index (CRI): | 21 |