KEL FW60100 ANGLE BACK BOX

Item #: 0837274

Cat #: FW60100

UPC: 783585750262

Call for price
Company wide:
0 in stock
Documents & Guides
Back box for inlets and receptacles has 15° angle section which can be installed in any of 4 positions. Box is cast aluminum with corrosion resistant gray alkyd-based enamel finish and 1 1/2" NPT hub which can be mounted for either top or bottom feed.

Overview

Back box for inlets and receptacles has 15° angle section which can be installed in any of 4 positions. Box is cast aluminum with corrosion resistant gray alkyd-based enamel finish and 1 1/2" NPT hub which can be mounted for either top or bottom feed.
Also known as: 783585750262, FW60100, KELFW60100

Features & Benefits

  • Industrial Grade
  • Back Box
  • For 60A and 100A 1 1/2" NPT Hub

Specifications

Type: Mounting Box
Color: Gray
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Color: Gray