Recycled Colored Knit Rags, 10lb Box

Item #: 0837272

Cat #: 10083

UPC: 032479110836

$ 18.39 EA
Company wide:
279 in stock
Documents & Guides
10 lb. Box, Colored Knit Rags, Medium Weight, Random Size

Overview

10 lb. Box, Colored Knit Rags, Medium Weight, Random Size

This product is a great way to wipe grease and grim off of any object. If color is not an issue, than this is a wiper for you!

Also known as: 032479110836, 10083, RAG10083

Specifications

Type: Rags
Type: Rags

Customer Reviews

No reviews for this product
(0)