Rigid Expansion Coupling, 2", 4" Movement, Steel

Item #: 0837223
Cat #: XJG64
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length: 8-1/4 Inch, Steel, Use with Crouse-Hinds Bonding Jumper BJ64, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length: 8-1/4 Inch, Steel, Use with Crouse-Hinds Bonding Jumper BJ64, For Use with Rigid/IMC Conduit
Also known as: XJG64, CROXJG64.

Specifications

Length: 8 1/4 in
Material: Steel
Diameter: 2 in
Length: 8 1/4 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)