Safety Spring, Bus Drop, 80lb

Item #: 0837218

Cat #: S80

UPC: 781786271920

$ 25.75 EA
Company wide:
0 in stock
Documents & Guides
Bus Drop Support Grip, Safety Spring, Bus Drop, 80lb

Overview

Bus Drop Support Grip, Safety Spring, Bus Drop, 80lb
Also known as: 781786271920, S80, BRYS80

Features & Benefits

  • 8.25" L
  • 80 Lbs

Specifications

No Specifications Available