Cord Grip, Straight Male, 1/2", .50-.62", w/Mesh

Item #: 0837181

Cat #: DC5012

UPC: 781786242623

$ 81.30 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Straight Male, 1/2 Inch, .50-.62", Aluminum Body, Stainless Steel Mesh Grip

Overview

Deluxe Cord Grip, Straight Male, 1/2 Inch, .50-.62", Aluminum Body, Stainless Steel Mesh Grip

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786242623, DC5012, BRYDC5012

Features & Benefits

  • .500-.625"
  • 1/2" With Mesh

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.620 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.620 in
Material: Stainless Steel, Aluminum