Cord Grip, Straight Male, 1/2", .37-.50", w/Mesh

Item #: 0837179

Cat #: DC3712

UPC: 781786242609

$ 81.30 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Straight Male, 1/2 Inch, .37-.50", Aluminum Body, Stainless Steel Mesh Grip

Overview

Deluxe Cord Grip, Straight Male, 1/2 Inch, .37-.50", Aluminum Body, Stainless Steel Mesh Grip

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786242609, DC3712, BRYDC3712

Features & Benefits

  • .375-.500"
  • 1/2" With Mesh

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.370 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.370 - 0.500 in
Material: Stainless Steel, Aluminum