
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Lsig (ac Only), Pr222, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s400ew: Bkr T5s 400a 3plsig Ul Lvp; T5s400ew: Bkr T5s 400a 3p Lsig Ul Lvp
Overview
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Lsig (ac Only), Pr222, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s400ew: Bkr T5s 400a 3plsig Ul Lvp; T5s400ew: Bkr T5s 400a 3p Lsig Ul Lvp
Also known as: T5S400EW, ABBT5S400EW
Specifications
No Specifications Available