Motor Lead Splicing Kit (3 Splices/kit)

Item #: 0837169

Cat #: 5384

UPC: 051128559543

$ 1614.50 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 MCM - 500 MCM, Motor Lead Range: 4/0 - 500 MCM. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 MCM - 500 MCM, Motor Lead Range: 4/0 - 500 MCM. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

3M™ Motor Lead Pigtail Splicing Kits 5380 Series are designed for splicing motor lead cables to incoming feeder cables. These kits are removable and reusable. These kits can accommodate pigtail (stub) connections, 5/8 kV shielded and non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. Mastic is used for the moisture seal on the pigtail kits. The kits utilize a high dielectric constant (K) stress control termination for the feeder cable’s electrical stress control. These kits are designed to be used with copper compression lugs. After being crimped onto the cables, the lugs are bolted together, then insulated and sealed with the 3M Motor Lead Splicing Kits. Each kit contains all the necessary materials (except lugs) needed to make three splices. The lugs must be purchased separately.

Also known as: 051128559543, 5384, MMM5384

Specifications

Color: Black
Allowable Gauge Range: 4/0 - 500
Color: Black
Allowable Gauge Range: 4/0 - 500