Relays 120V 2-20A 0.150-7s

Item #: 0837096

Cat #: DLMHBRAAA

UPC: 079458992106

$ 477.28 EA
Company wide:
0 in stock
Documents & Guides
3-Phase Industrial Relays 120V 2-20A 0.150-7s Current Sensor 1s

Overview

3-Phase Industrial Relays 120V 2-20A 0.150-7s Current Sensor 1s

The DLMU Series is a universal voltage, 3-phase voltage monitor. It continuously measures the voltage of each of the three phases with microcontroller accuracy and compares the value to preset trip points. It separately senses phase reversal and loss; over, under and unbalanced voltages; and over or under frequency. Protection is assured during periods of large average voltage fluctuations or when regenerated voltages are present. The unit trips within 200ms when phase loss is detected. Adjustable time delays are included to prevent nuisance tripping and short cycling of sensitive equipment. The isolated, 10A, SPDT and 2A alarm output relay contacts trip when a phase voltage exceeds the trip limits for the trip delay. Nominal line voltage, voltage unbalance, and time delays are knob adjustable. The phase loss setpoint and the acceptable frequency range are fixed. Both delta and wye systems can be monitored; no connection to neutral is required.

Also known as: 079458992106, DLMHBRAAA, LFUDLMHBRAAA

Features & Benefits

  • Reducers are used to reduce to a smaller wireway size
  • Reducers are used to reduce to a smaller wireway size. This Reducer, F44G33R item fits 4x4 to 3x3 inches with a material of Steel colored Gray.

Specifications

Type: Relay, Current Sensor
Type: Relay, Current Sensor