Ps, Iec, Conn, 3p4w, 60a 3p 480v, W/t

Item #: 0837082

Cat #: 460C7W

UPC: 781786781825

$ 816.00 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,femaleconnector Body, 60a 3-phase Delta 480v Ac, 3-pole 4-wiregrounding, Screwterminals, Red,watertight

Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,femaleconnector Body, 60a 3-phase Delta 480v Ac, 3-pole 4-wiregrounding, Screwterminals, Red,watertight
Also known as: 781786781825, 460C7W, BRY460C7W

Specifications

Material: Composite
Color: Red
Type: Watertight
NEMA Configuration: Non-Nema
Amps: 60
Material: Composite
Type: Watertight
Amps: 60
Color: Red
NEMA Configuration: Non-Nema