Ps, Iec, Recpt, 3p4w, 30a 3p 480v, W/t

Item #: 0837077

Cat #: 430R7W

UPC: 781786251274

Company wide:
0 in stock
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,femalereceptacle, 30a 3-phase Delta 480v Ac, 3-pole 4-wire Grounding,screwterminals, Red, Watertight

Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,femalereceptacle, 30a 3-phase Delta 480v Ac, 3-pole 4-wire Grounding,screwterminals, Red, Watertight
Also known as: 781786251274, 430R7W, BRY430R7W

Features & Benefits

  • Industrial Grade
  • Female Receptacle
  • 30A 3-Phase Delta 480V AC
  • 3-Pole 4-Wire Grounding
  • Screw Terminals

Specifications

Material: Composite
Color: Red
Amps: 30
Wattage: 14400
Material: Composite
Amps: 30
Color: Red
Wattage: 14400