Same as #BB1001W except threaded top hub is 2 inches.

Item #: 0837061

Cat #: BB1002W

UPC: 783585390857

Call for price
Company wide:
0 in stock

Overview

KEL BB1002W

Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.

Also known as: 783585390857, BB1002W, KELBB1002W

Features & Benefits

  • Industrial Grade
  • Back Box
  • For 100A 2" NPT Hub

Specifications

Type: Mounting Box
Color: Gray
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Color: Gray