13W SPRINGLAMP PRO 30K

Item #: 0837032

Cat #: 4891330K

UPC: 762148115496

Company wide:
0 in stock
T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 3000K

Overview

T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 3000K
Also known as: 762148115496, 4891330K, TCP4891330K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 925
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 925
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent