
Fashion, 3 Way, 20a 120/277v, Ill Wh
Item #: 0836839
Cat #: 9903GLW
UPC: 781786740648
$ 50.65 EA
Company wide:
0
in stock
Documents & Guides
Switches And Lighting Controls, Illuminated Industrial Grade Fashionseries, Rocker Switches, General Purpose Ac, Three Way, 20a 120v Ac,back And Side Wired, White
Overview
Switches And Lighting Controls, Illuminated Industrial Grade Fashionseries, Rocker Switches, General Purpose Ac, Three Way, 20a 120v Ac,back And Side Wired, White
Also known as: 781786740648, 9903GLW, BRY9903GLW
Features & Benefits
- Rocker
- General Purpose AC
- Three Way
- 20A 120V AC
- Back and Side Wired
Specifications
No Specifications Available