5" Square x 2.875" Deep Metal Box

Item #: 0836720

Cat #: T-55018

UPC:

$ 24.65 EA
Company wide:
18 in stock
Documents & Guides
5" Square x 2.875" Deep Metal Box with Cable Management, Side KO's: (1) 1/2", (1) 3/4", & (1) 1" Each Side, (1) 1/2" on Back.

Overview

5" Square x 2.875" Deep Metal Box with Cable Management, Side KO's: (1) 1/2", (1) 3/4", & (1) 1" Each Side, (1) 1/2" on Back.
Also known as: T-55018, RANT55018

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Cubic Inches: 64 in³
Depth: 2.875 in
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Cubic Inches: 64 in³
Material: Steel
Depth: 2.875 in