Metal Albalite Trim, Wet Location, 6", White

Item #: 0836717

Cat #: B601WH

UPC: 847801001580

$ 10.00 EA
Company wide:
0 in stock
Documents & Guides
Metal Albalite Trim, Wet Location, Diameter: 6 inch, Color: White

Overview

Metal Albalite Trim, Wet Location, Diameter: 6 inch, Color: White
Also known as: 847801001580, B601WH, ETEB601WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim