BASIC PDU, 60AMP, (12)C13(12)C19, 460P9-

Item #: 0836591

Cat #: P24B14M

UPC: 613056264786

$ 1436.08 EA
Company wide:
0 in stock
SmartZone™ G5 Basic PDU - 60A, 208V vertical 3 Phase Delta PDU has (12) C13 and (12) C19 receptacles, a 10' (3m) power cord with a IEC 60309 3P+E 9h 60A plug, and measures 68.9"L x 2.0"W x 2.1"D (1750.1mm x 50.8mm x 53.3mm). UL Listed. Color: Black

Overview

SmartZone™ G5 Basic PDU - 60A, 208V vertical 3 Phase Delta PDU has (12) C13 and (12) C19 receptacles, a 10' (3m) power cord with a IEC 60309 3P+E 9h 60A plug, and measures 68.9"L x 2.0"W x 2.1"D (1750.1mm x 50.8mm x 53.3mm). UL Listed. Color: Black
Also known as: 613056264786, P24B14M, PDTP24B14M

Specifications

No Specifications Available