BRY BRY5362IGW DUP RCPT, IG IND

Item #: 0836579

Cat #: BRY5362IGW

UPC: 781786005327

$ 52.85 EA
Company wide:
0 in stock
Documents & Guides
BRY BRY5362IGW DUP RCPT, IG IND GRD, 20A 125V, 5-20R,WH

Overview

BRY BRY5362IGW DUP RCPT, IG IND GRD, 20A 125V, 5-20R,WH
Also known as: 781786005327, BRY5362IGW, BRYBRY5362IGW

Features & Benefits

  • Duplex
  • Commercial/Industrial Grade
  • 20A 125V
  • 2-Pole 3-Wire Grounding
  • 5-20R

Specifications

No Specifications Available