Cabinet Heater, HazLoc, 240V

Item #: 0836516

Cat #: FEP18241RA

UPC: 686334445160

$ 2222.94 EA
Company wide:
0 in stock
Documents & Guides
FEP Series Hazardous Location Cabinet Heater, 1800 Watt, 240 Volt, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

FEP Series Hazardous Location Cabinet Heater, 1800 Watt, 240 Volt, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445160, FEP18241RA, TPIFEP18241RA

Features & Benefits

  • Wall mounting bracket supplied
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Cabinet size 18” high, 9” wide
  • Bottom In - Front Out air flow
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • 9” minimum clearance from bottom of heater to floor required
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish

Specifications

Type: Hazardous Location
Length: 34 in
Mounting: Surface, Wall
Color: Gray
Volts AC: 240
Wattage: 1800
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Volts AC: 240
Standards: California Proposition 65
Length: 34 in
Color: Gray
Wattage: 1800