7/8" Auger Bit

Item #: 0836424

Cat #: AW78OD

UPC: 625912629028

Company wide:
0 in stock
Documents & Guides
Auger, Length: 7", Diameter: 7/8".

Overview

Auger, Length: 7", Diameter: 7/8".
Also known as: 625912629028, AW78OD, RAKAW78OD

Specifications

Length: 7 in
Diameter: 7/8 in
Length: 7 in
Diameter: 7/8 in